Beli height gauge mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Digimatic Height Gauge
    Mulai

    Rp15.999.900

    Mitutoyo Digimatic Height Gauge
    atribut:
    • Power Supply: Button type silver oxide battery SR44 (1)
    • Allowable Tolerance (inch): Max. EMPE ± 0.03
    • Approximate Battery Life (year): 5 (at regular use)
    • Display Format: Digital
    • Function: ON/OFF, ORIGIN, ZERO/ABS, HOLD/DATA
    • Maximum Response Speed: Unlimited
    • Minimum Reading (mm): 0.01
  2. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  3. Mitutoyo Height Gauge
    48%
    Mulai

    Rp8.099.900

    Mitutoyo Height Gauge
    atribut:
    • Minimum Display (mm): 0.02
  4. Mitutoyo Digital Count Height Gage
    Mulai

    Rp15.999.900

    Mitutoyo Digital Count Height Gage
    atribut:
    • UNSPSC: 41111614
  5. Mitutoyo Dial Height Gage
    Mulai

    Rp6.999.900

    Mitutoyo Dial Height Gage
    atribut:
    • Graduation (mm): 0.01
    • Range (mm): 300/0.01
    • Accuracy (mm): 0.03
    • Mitutoyo Part Number: HW-30
  6. Mitutoyo Dial Height Gage
    Mulai

    Rp11.999.900

    Mitutoyo Dial Height Gage
    Deskripsi:
    The Mitutoyo dial height gage provides precise height in a unit that is easy to use. The height gage has a rigid, double-column structure which ensures high measuring accuracy and repeatability. The included carbide-tipped long scriber is highly durable and provides accurate marks on your workpiece. The dial and digital counters can be re-zeroed at any scriber position.
    atribut:
    • Optional Accessories: 900209, 900321, 953638
    • Technology: Mechanical
  7. Mitutoyo Dial Height Gauge with Counter
    Mulai

    Rp149.999.900

    Mitutoyo Dial Height Gauge with Counter
    atribut:
    • Display Format: analog
    • Overall Height (mm): 1220
    • Mitutoyo Part Number: 192-133
    • Minimum display amount (mm): 0.01
    • Mass (kg): 17
    • Product Type: Body
    • Instrument Difference (mm): +/- 0.07
    • Measuring Range (mm) : 1000
    • TRUSCO Number: 423-6785
  8. Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102
    Mulai

    Rp5.399.900

    Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102
    Deskripsi:
    The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.
    atribut:
    • Units: Metric
    • Range (mm): 0-300
    • Accuracy (mm): ±0.04
    • Graduation (mm): 0.02
    • Main Scale Adjustment (mm): 15
    • Slider Fine Feed (mm): 4
    • Mitutoyo Part Number: HS-30
    • Optional Accessories: 953638, 902053, 07GZA003
    • Standard Accessories : 07GZA000, 05GZA033
    • Technology: Mechanical
  9. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  10. Mitutoyo Vernier Height Gage
    Mulai

    Rp3.699.900

    Mitutoyo Vernier Height Gage
    Deskripsi:
    The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.
    atribut:
    • Technology: Mechanical
  11. Mitutoyo Granite Surface Plate
    Mulai

    Rp6.299.900

    Mitutoyo Granite Surface Plate
    Deskripsi:
    Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
  12. KRISBOW Digital Height Gauge
    Mulai

    Rp4.899.900

    KRISBOW Digital Height Gauge
    Deskripsi:
    Alat ukur ketinggian digital dengan tampilan akurat dan fungsi pengukuran internal, eksternal, dan kedalaman. Ideal untuk penggunaan di ruang inspeksi dan manufaktur presisi.
    atribut:
    • Accuracy (mm): 0.01
    • Resolution (mm): 0.01
  13. Niigata Seiki (SK) Digital Height Gauge
    Mulai

    Rp12.999.900

    Niigata Seiki (SK) Digital Height Gauge
    Deskripsi:
    Digital Height Gauge VHS-30D. - Measuring Height of small workpiece - Suitable for scribing works - Main Scale Slider enables easier adjustment - Power Source: SR44 - Accessories: Dial Indicator Holder, Scriber, Dial Indicator TI-8038 - Accuracy +/- 0.04mm, Scale adjustment 10mm, Measuring Range 300mm.
  14. Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian)
    Mulai

    Rp4.099.900

    Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian)
    atribut:
    • Features: Move the Digital Unit to Turn On Power
    • Power Source: Cordless
    • Operation Type: Digital
    • Resolution: 0.0005inch/0.01mm
    • Base Material: Steel
    • Accuracy (inch): +/-0.0012
    • Beam Style: Single-Pole
    • Compatible Data Output Cable: Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
    • Construction: Steel
    • Data Output Type: Cable, Wireless w/transmitter
    • Dimension Type: Inch/Metric
    • Functions: On/Off Button Button, Zero Set Set, Automatic Power Off, Move the Digital Unit to Turn on Power, Inch/Metric Conversion
    • Height Measurement Type: 1D
    • Maximum Measurement (inch): 6
    • Maximum Measurement (mm): 150
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Range (inch): 0 to 6/0mm to 150mm
    • Travel Type: Manual
  15. SATA Digital Height Gauge
    Mulai

    Rp3.099.900

    SATA Digital Height Gauge
    Deskripsi:
    91545 Digital Height Gauge 0-200mm Product Description ●Replaceable base extends lifespan ●Solid base for more stable measurements ●Highly flat gauge body for smoother frame movement ●Relative/absolute conversion, one-touch conversion between metric and imperial ●Data hold and data transfer functions×
    atribut:
    • Resolution (mm): 0.01
  16. CP Height Gauge
    Mulai

    Rp779.900

    CP Height Gauge
    atribut:
    • Size (inch): 12
  17. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp4.299.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
  18. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
Daftar Harga height gauge mitutoyo Terbaru October 2026
Mitutoyo Digital Height GaugeRp10.999.900
Mitutoyo Digimatic Height GaugeRp15.999.900
Mitutoyo Digital Height GaugeRp7.899.900
Mitutoyo Height GaugeRp8.099.900
Mitutoyo Digital Count Height GageRp15.999.900
Mitutoyo Dial Height GageRp6.999.900
Mitutoyo Dial Height GageRp11.999.900
Mitutoyo Dial Height Gauge with CounterRp149.999.900
Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102Rp5.399.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait